Packaging Tape, 2592 in L, 1/2 in W, UPVC Backing, Clear
- Mfr # 600
- Zoro # G125011322
product price:Â
$
10.59
/ea
Key Features
Tape Core Diameter
3 in
Tape Tensile Strength
28 in-lb
Width
1/2 in
Tape Backing Material
UPVC
Tape Adhesive
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600
- Zoro #
- G125011322
- UPC #
- 51131068216
- Country of Origin
- United States
- Tape Tensile Strength
- 28 in-lb
- Tape Backing Material
- UPVC
- Tape Adhesive
- Acrylic
- Tape Color
- Clear
Dimensions
- Tape Core Diameter
- 3 in
- Width
- 1/2 in
- Length
- 2592 in
- Tape Thickness
- 2.3 mil
Description
Scotch Light-duty packaging tape 600 is a 2.3 mil (0.058 mm) thick transparent film tape with a very high strength acrylic adhesive which adheres instantly to a wide variety of surfaces. The tape removes cleanly and boasts long aging and premium performance. The UPVC backing material is high clarity, moisture, chemical and UV resistance as well as non-staining. It is commonly used for L-clip closure, tabbing and holding.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.