Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packaging Tape, 3.1 mil, Tan, PK24

  • Mfr # 375+

  • Zoro # G510042368


product price: $372.99
/pk 24, $15.54/ea
Sold in multiples of 60 for $22,379.40
Item requires special delivery charges. A $7.75 per item surcharge will be applied.

Key Features

Tape Backing Material
Polypropylene Film
Tape Adhesive
Hot Melt
Tape Thickness
3.1 mil
Tape Color
Tan
Tape Adhesive Strength
55 oz/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
375+
Zoro #
G510042368
UPC #
00638060537336
Country of Origin
United States

Dimensions

Tape Thickness
3.1 mil
Tape Core Diameter
3 in
Imperial Tape Width
2 13/16 in
Imperial Tape Length
54 11/16 yd
Metric Tape Length
50 m
Metric Tape Width
72 mm
Tape Roll Diameter
4.04 in

Details

Item
Packaging Tape
Tape Backing Material
Polypropylene Film
Tape Adhesive
Hot Melt
Tape Color
Tan
Tape Adhesive Strength
55 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
35 Degrees F
Tape Strength Rating
Heavy Duty
Package Configuration
Case
Tape Elongation
160 %
Series
375+
Shelf Life
18 mo
Standards
ISO 9001
Tape Tensile Strength
35 oz/in
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Tan, Tape Adhesive Hot Melt, Tape Application Hand, Tape Strength Rating Heavy Duty, Tape Tensile Strength 35 oz/in, Tape Thickness 3.1 mil, Imperial Tape Length 54 11/16 yd, Imperial Tape Width 2 13/16 in, Metric Tape Length 50 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Packaging Tape, Message Not Applicable, Package Configuration Case, Series 375+, Shelf Life 18 mo, ISO 9001, Tape Adhesive Strength 55 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.