Zoro Homepage

Packaging Tape, 3.1 mil, Tan, PK4

  • Mfr # 375+

  • Zoro # G310042322


product price: $1,927.99
/pk 4, $482.00/ea
Sold in multiples of 27 for $52,055.73
Item requires special delivery charges. A $18.15 per item surcharge will be applied.

Key Features

Tape Backing Material
Polypropylene Film
Tape Adhesive
Hot Melt
Tape Thickness
3.1 mil
Tape Color
Tan
Tape Adhesive Strength
55 oz/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
375+
Zoro #
G310042322
UPC #
00638060537459
Country of Origin
United States

Dimensions

Tape Thickness
3.1 mil
Tape Core Diameter
3 in
Imperial Tape Length
999 9/16 yd
Metric Tape Width
72 mm
Metric Tape Length
914 m
Imperial Tape Width
2 13/16 in
Tape Roll Diameter
12.88 in

Details

Item
Packaging Tape
Tape Backing Material
Polypropylene Film
Tape Adhesive
Hot Melt
Tape Color
Tan
Tape Adhesive Strength
55 oz/in
Tape Application
Machine
Min. Tape Performance Temp.
35 Degrees F
Tape Tensile Strength
35 lb/in
Series
375+
Package Configuration
Case
Standards
ISO 9001
Tape Strength Rating
Heavy Duty
Shelf Life
18 mo
Tape Elongation
160 %
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Tan, Tape Adhesive Hot Melt, Tape Application Machine, Tape Strength Rating Heavy Duty, Tape Tensile Strength 35 lb/in, Tape Thickness 3.1 mil, Imperial Tape Length 999 9/16 yd, Imperial Tape Width 2 13/16 in, Metric Tape Length 914 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Packaging Tape, Message Not Applicable, Package Configuration Case, Series 375+, Shelf Life 18 mo, ISO 9001, Tape Adhesive Strength 55 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.