Zoro Homepage

Packaging Tape

  • Mfr # 3950-RD-12GC

  • Zoro # G115864792


product price: $8.35
/ea
Sold in multiples of 12 for $100.20

Key Features

Tape Core Diameter
3 in
Series
3850
Tape Backing Material
Polypropylene Film
Tape Application
Hand
Tape Thickness
3.1 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3950-RD-12GC
Zoro #
G115864792
UPC #
00638060856444
Country of Origin
United States

Dimensions

Tape Core Diameter
3 in
Tape Thickness
3.1 mil
Metric Tape Length
50 m
Metric Tape Width
48 mm
Imperial Tape Width
1 7/8 in
Imperial Tape Length
54 5/8 yd

Details

Item
Packaging Tape with Dispenser
Series
3850
Tape Backing Material
Polypropylene Film
Tape Application
Hand
Tape Color
Clear
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Packaging Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.