Zoro Homepage

Packaging Tape, 4.7 mil, Kraft

  • Mfr # 570

  • Zoro # G015307283


product price: $60.75
/ea
Sold in multiples of 4 for $243.00

Key Features

Tape Backing Material
Kraft Paper
Tape Adhesive
Hot Melt
Tape Thickness
4.7 mil
Tape Color
Kraft
Tape Adhesive Strength
95 oz/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570
Zoro #
G015307283
UPC #
-
Country of Origin
Italy

Dimensions

Tape Thickness
4.7 mil
Tape Core Diameter
3 in
Metric Tape Width
72 mm
Imperial Tape Length
547 yd
Imperial Tape Width
2 13/16 in
Metric Tape Length
500 m
Tape Roll Diameter
10.63 in

Details

Item
Packaging Tape
Tape Backing Material
Kraft Paper
Tape Adhesive
Hot Melt
Tape Color
Kraft
Tape Adhesive Strength
95 oz/in
Tape Application
Machine
Min. Tape Performance Temp.
35 Degrees F
Series
570
Standards
ISO 9001
Tape Elongation
3 %
Tape Tensile Strength
43 lb/in
Package Configuration
Case
Shelf Life
12 mo
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Kraft, Tape Adhesive Hot Melt, Tape Application Machine, Tape Tensile Strength 43 lb/in, Tape Thickness 4.7 mil, Imperial Tape Length 547 yd, Imperial Tape Width 2 13/16 in, Metric Tape Length 500 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Packaging Tape, Message Not Applicable, Package Configuration Case, Series 570, Shelf Life 12 mo, ISO 9001, Tape Adhesive Strength 95 oz/in, Tape Backing Material Kraft Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.