Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packaging Tape, 65.83m L, 25.4mm W, PK4

  • Mfr # 600

  • Zoro # G6167445


product price: $41.99
/pk 4, $10.50/ea

Key Features

Tape Backing Material
UPVC
Tape Adhesive
Acrylic
Tape Thickness
2.3 mil
Tape Width
1 in
Tape Length
72 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600
Zoro #
G6167445
UPC #
00051125748988
Country of Origin
United States

Dimensions

Tape Thickness
2.3 mil
Tape Width
1 in
Tape Length
72 yd
Tape Core Diameter
3 in
Thickness
2.30 mil
Diameter
4-1/4"
Length
72 yd.
Width
1"
Tape Roll Diameter
4.3 in
Metric Tape Width
24 mm
Imperial Tape Width
1 in
Metric Tape Length
66 m
Imperial Tape Length
72 yd

Details

Item
Acrylic Packing Tape
Tape Backing Material
UPVC
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Application
Hand
Min. Tape Performance Temp.
35 Degrees F
Standards
ASTM
Performance Temp.
Up to 250 Degrees F
Series
600
Legend
No legend
Adhesive
Acrylic
Material
UPVC
Shape
Continuous Roll
Adhesion Strength
40 in.-oz.
Color
Clear
Tape Elongation
45 %
Tensile Strength
28 in.-lb.
Tape Tensile Strength
28 lb/in
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Clear, Tape Adhesive Acrylic, Tape Application Hand, Tape Tensile Strength 28 lb/in, Tape Thickness 2.3 mil, Imperial Tape Length 72 yd, Imperial Tape Width 1 in, Metric Tape Length 66 m, Metric Tape Width 24 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Acrylic Packing Tape, Message Not Applicable, Series 600, ASTM, Tape Adhesive Strength Not Applicable, Tape Backing Material UPVC, Tape Core Diameter 3 in, Tape Elongation 45 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.