
Packaging Tape, Clear, 50.8mm65.83mm, PK24
Mfr # 600
Zoro # G1963637
product price: $570.99
/pk 24, $23.79/ea
Free Shipping & Returns
Key Features
Tape Backing Material
UPVC
Tape Adhesive
Acrylic
Tape Thickness
2.3 mil
Tape Color
Clear
Tape Application
Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600
Zoro #
G1963637
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
2.3 mil
Length
65.83m
Diameter
0.058mm
Width
50.8mm
Imperial Tape Width
2 in
Tape Roll Diameter
4.3 in
Metric Tape Width
48 mm
Imperial Tape Length
72 yd
Metric Tape Length
65.84 m
Details
Item
Acrylic Packing Tape
Tape Backing Material
UPVC
Tape Adhesive
Acrylic
Tape Color
Clear
Tape Application
Hand
Min. Tape Performance Temp.
35 Degrees F
Material
UPVC Film
Shape
Roll
Color
Clear
Series
600
Tape Tensile Strength
28 lb/in
Recycled Cardboard Capable
Recycled Cardboard Capable
Description
Clear, Tape Adhesive Acrylic, Tape Application Hand, Tape Tensile Strength 28 lb/in, Tape Thickness 2.3 mil, Imperial Tape Length 72 yd, Imperial Tape Width 2 in, Metric Tape Length 65.84 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Acrylic Packing Tape, Message Not Applicable, Series 600, Tape Adhesive Strength Not Applicable, Tape Backing Material UPVC, Tape Roll Diameter 4.3 in, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.