Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packaging Tape, Dispener, Clear, Heavy Duty

  • Mfr # 3850

  • Zoro # G4072236


product price: $7.95
/ea

Key Features

Tape Backing Material
Polyethylene
Tape Adhesive
Hot Melt Synthetic Rubber
Tape Thickness
3.1 mil
Tape Width
1.88 in
Tape Length
54.6 yds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3850
Zoro #
G4072236
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
3.1 mil
Tape Width
1.88 in
Tape Length
54.6 yds
Tape Core Diameter
3 in
Length
50m
Width
48mm
Thickness
3.1mm
Size
1.88" x 54.6 yds
Metric Tape Length
50 m
Metric Tape Width
48 mm
Tape Roll Diameter
4 in
Imperial Tape Length
54 5/8 yd
Imperial Tape Width
1 7/8 in

Details

Item
Packaging Tape
Tape Backing Material
Polyethylene
Tape Adhesive
Hot Melt Synthetic Rubber
Tape Color
Clear
Tape Adhesive Strength
Not Rated
Tape Application
Hand
Min. Tape Performance Temp.
Not Rated
Color
Clear
Tensile Strength
47 lb./in.
Shape
Continuous Roll
Material
Hot Melt (Adhesive), Polypropylene (Backing)
Max. Tape Performance Temp.
Not Rated
Tape Tensile Strength
47 lb/in
Series
3850
Standards
Meets U.S. Postal Regulations
Retroreflective Grade
Heavy-Duty
Adhesive Material
Hot Melt Synthetic Rubber
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Now even the heaviest packages can withstand rough handling. Our Scotch® Heavy Duty Shipping Packaging Tape holds strong on all box types, including 100% recycled boxes. It's even guaranteed to stay sealed. The strong, tough, solvent-free hot melt adhesive locks in your heavy duty contents and locks out everything else. You don't need layers of tape to get the job donejust one strip at a timeso you save time. Your heavy packages can bear the weight and stay sealed through it all with Scotch® Heavy Duty packaging tape.


  • Guaranteed to stay sealed.
  • Provides excellent holding power for heavy-duty packaging and shipping.
  • Strong seal on all box types, including hard-to-stick-to 100% recycled boxes.
  • Strong, durable solvent-free hot melt adhesive seals and protects.
  • Seals seams with one strip so boxes stay closed.
  • Meets U.S. Postal regulations for standard packages.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.