
Packaging Tape, PK 3
Mfr # 3350-3
Zoro # G215864791
product price: $10.69
/pk 3, $3.56/eaSold in multiples of 12 for $128.28
Key Features
Tape Backing Material
Polypropylene Film
Tape Application
Hand
Series
3350
Tape Thickness
2.2 mil
Tape Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3350-3
Zoro #
G215864791
UPC #
00051141914459
Country of Origin
United States
Dimensions
Tape Thickness
2.2 mil
Imperial Tape Width
1 7/8 in
Metric Tape Width
48 mm
Imperial Tape Length
54 5/8 yd
Metric Tape Length
50 m
Details
Tape Backing Material
Polypropylene Film
Tape Application
Hand
Item
Packaging Tape, PK 3
Series
3350
Tape Color
Clear
Package Configuration
Pack
Description
Packaging Tape, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.