Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packaging Tape, PK 6

  • Mfr # 195-6

  • Zoro # G815864788


product price: $21.99
/pk 6, $3.66/ea
Sold in multiples of 6 for $131.94

Key Features

Tape Backing Material
Polypropylene Film
Tape Color
Clear
Tape Core Diameter
3 in
Tape Application
Hand
Series
195-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195-6
Zoro #
G815864788
UPC #
00638060856413
Country of Origin
United States

Dimensions

Tape Core Diameter
3 in
Imperial Tape Length
22 3/16 yd
Metric Tape Length
20.3 m
Metric Tape Width
48 mm
Imperial Tape Width
1 7/8 in

Details

Tape Backing Material
Polypropylene Film
Tape Color
Clear
Tape Application
Hand
Series
195-6
Item
Packaging Tape with Dispenser
Recycled Cardboard Capable
Recycled Cardboard Capable
Package Configuration
Pack

Description

Packaging Tape, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.