Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packaging Tape, PK 8

  • Mfr # 3450-8

  • Zoro # G115864785


product price: $33.65
/pk 8, $4.21/ea
Sold in multiples of 6 for $201.90

Key Features

Tape Backing Material
Polypropylene Film
Tape Application
Hand
Tape Color
Clear
Series
3450
Tape Thickness
2.6 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3450-8
Zoro #
G115864785
UPC #
00051141917108
Country of Origin
United States

Dimensions

Tape Thickness
2.6 mil
Imperial Tape Length
54 5/8 yd
Metric Tape Width
48 mm
Metric Tape Length
50 m
Imperial Tape Width
1 7/8 in

Details

Item
Packaging Tape, PK 8
Tape Backing Material
Polypropylene Film
Tape Application
Hand
Tape Color
Clear
Series
3450
Package Configuration
Pack

Description

Packaging Tape, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.