Packaging Tape, PK8
Mfr # 3450-8
Zoro # G4072428
product price: $59.99
/pk 8, $7.50/eaKey Features
Tape Backing Material
Plastic
Tape Thickness
2.6 mil
Tape Width
1.88 in
Tape Length
54.6 yds
Tape Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3450-8
Zoro #
G4072428
UPC #
051141917108
Country of Origin
United States
Dimensions
Tape Thickness
2.6 mil
Tape Width
1.88 in
Tape Length
54.6 yds
Tape Core Diameter
3 in
Thickness
2.6mm
Width
1-7/8"
Length
54.6 yd.
Size
1.88" x 54.6 yds
Details
Item
Acrylic Packing Tape
Tape Backing Material
Plastic
Tape Color
Clear
Material
Hot Melt (Adhesive), Polypropylene (Backing)
Color
Clear
Tensile Strength
43 lb./in.
Shape
Continuous Roll
Standards
Meets U.S. Postal Regulations
Adhesive Material
Hot Melt Synthetic Rubber
Finish
Gloss
Description
Scotch® Sure Start Packaging Tape features technology that allows a smooth, easy unwind. Seal your boxes with less noise when in a crowded office or a quiet cubicle setting. Sure Start means the tape unwinds smoothly, from start to finish, with no slivering or splitting for frustration-free taping. The tape's strong adhesive will keep even your heavy boxes sealed. For added utility, you can apply the crystal clear tape over shipping labels for greater shipping security.
- Smooth and quiet unwind-perfect for office settings.
- A great choice for nearly any packaging tape need.
- Hot-melt adhesive keeps even your heavy boxes sealed.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.