Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packaging Tape, UPVC, 25.4mm W, PK36

  • Mfr # 681

  • Zoro # G9183006


product price: $947.99
/pk 36, $26.33/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Synthetic Rubber
Tape Thickness
2.4 mil
Tape Width
25 2/5 mm
Tape Length
66 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
681
Zoro #
G9183006
UPC #
00021200034831
Country of Origin
United States

Dimensions

Tape Thickness
2.4 mil
Tape Width
25 2/5 mm
Tape Length
66 m
Tape Core Diameter
3 in
Thickness
2.40 mil
Width
25.4mm
Length
66m
Imperial Tape Width
1 in
Metric Tape Width
25 mm
Metric Tape Length
66 m
Imperial Tape Length
72 yd
Tape Roll Diameter
4.3 in

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Synthetic Rubber
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
55 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
35 Degrees F
Series
681
Tape Tensile Strength
25 lb/in
Legend
No legend
Standards
ASTM D3330, ASTM D3652, ASTM D3759
Color
Clear
Tape Elongation
160 %
Material
UPVC
Tape Strength Rating
Standard Duty
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Clear, Tape Adhesive Hot Melt Synthetic Rubber, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 25 lb/in, Tape Thickness 2.4 mil, Imperial Tape Length 72 yd, Imperial Tape Width 1 in, Metric Tape Length 66 m, Metric Tape Width 25 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Carton Sealing Tape, Message Not Applicable, Series 681, ASTM D3330, ASTM D3652, ASTM D3759, Tape Adhesive Strength 55 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.