Zoro Homepage

PackagingTape, Clear, PK6

  • Mfr # 3950-6

  • Zoro # G805929114


product price: $45.09
/pk 6, $7.52/ea

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Synthetic Rubber
Tape Thickness
3.1 mil
Tape Color
Clear
Tape Adhesive Strength
60 oz/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3950-6
Zoro #
G805929114
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
3.1 mil
Tape Core Diameter
3 in
Tape Roll Diameter
1.88 in
Imperial Tape Width
1 7/8 in
Metric Tape Length
50 m
Metric Tape Width
48 mm
Imperial Tape Length
54 5/8 yd

Details

Item
Packaging Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Synthetic Rubber
Tape Color
Clear
Tape Adhesive Strength
60 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
40 Degrees F
Series
3950
Tape Elongation
140 %
Tape Tensile Strength
46 lb/in
Max. Tape Performance Temp.
120 Degrees F
Tape Strength Rating
Heavy Duty
Message
Box Lock
Package Configuration
Roll
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Clear, Tape Adhesive Synthetic Rubber, Tape Application Hand, Tape Strength Rating Heavy Duty, Tape Tensile Strength 46 lb/in, Tape Thickness 3.1 mil, Imperial Tape Length 54 5/8 yd, Imperial Tape Width 1 7/8 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 120 Degrees F, Packaging Tape, Message Box Lock, Package Configuration Roll, Series 3950, Shelf Life Not Applicable, Not Applicable, Tape Adhesive Strength 60 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.