Shop SCOTCH
See all product information
Create Account
PackagingTapewithDispenser, 3.1mil, Clear
Mfr # CD-195
Zoro # G805929121
product price:Â $3.95
/eaKey Features
Tape Backing Material
Polypropylene
Tape Adhesive
Synthetic Rubber
Tape Thickness
3.1 mil
Tape Color
Clear
Tape Adhesive Strength
60 oz/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CD-195
- Zoro #
- G805929121
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 3.1 mil
- Tape Core Diameter
- 1 1/2 in
- Tape Roll Diameter
- 2.69 in
- Metric Tape Width
- 48 mm
- Metric Tape Length
- 20.3 m
- Imperial Tape Length
- 22 3/16 yd
- Imperial Tape Width
- 1 7/8 in
Details
- Item
- Packaging Tape with Dispenser
- Tape Backing Material
- Polypropylene
- Tape Adhesive
- Synthetic Rubber
- Tape Color
- Clear
- Tape Adhesive Strength
- 60 oz/in
- Tape Application
- Hand
- Min. Tape Performance Temp.
- 40 Degrees F
- Tape Elongation
- 140 %
- Max. Tape Performance Temp.
- 120 Degrees F
- Tape Tensile Strength
- 46 lb/in
- Message
- Box Lock
- Tape Strength Rating
- Heavy Duty
- Package Configuration
- Roll
Description
Clear, Tape Adhesive Synthetic Rubber, Tape Application Hand, Tape Strength Rating Heavy Duty, Tape Tensile Strength 46 lb/in, Tape Thickness 3.1 mil, Imperial Tape Length 22 3/16 yd, Imperial Tape Width 1 7/8 in, Metric Tape Length 20.3 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 120 Degrees F, Packaging Tape with Dispenser, Message Box Lock, Package Configuration Roll, Series Not Applicable, Shelf Life Not Applicable, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.