Shop SCOTCH
See all product information
Create Account
Packing Tape, 2 mil Thick, 2 in W x 100 m L, 3 in Core Dia., Clear, 36 PK
- Mfr # 311+
- Zoro # G7469080
product price:Â
$
96.19
/pk of 36, $2.67/ea
Key Features
Tape Backing Material
Polypropylene
Tape Adhesive
Acrylic
Tape Thickness
2 mil
Tape Shape
Continuous Roll
Tape Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 311+
- Zoro #
- G7469080
- UPC #
- 00068060011657
- Country of Origin
- Taiwan, Province of China
- Item
- Packing Tape
- Tape Backing Material
- Polypropylene
- Tape Adhesive
- Acrylic
- Tape Shape
- Continuous Roll
- Tape Color
- Clear
- Tape Adhesive Strength
- 38 oz/in
- Tape Application
- Hand
- Min. Tape Performance Temp.
- 35 Degrees F
- Series
- 311+
- Performance Temp.
- 32 Degrees to 50 Degrees F
- Standards
- ASTM D3330
- Tape Elongation
- 125 %
- Material
- Acrylic, Polypropylene
- Tape Tensile Strength
- 25 lb/in
- Max. Tape Performance Temp.
- Not Rated
- Package Configuration
- Carton
- Shelf Life
- 18 mo
- Tape Strength Rating
- Standard Duty
- Products By Industry
- Electrical;Fabricated Metals;Food Processing;General Approach;Transportation
- Recycled Cardboard Capable
- Recycled Cardboard Capable
- Message
- No Message
- Tape Paper Weight
- Not Rated
Dimensions
- Tape Thickness
- 2 mil
- Tape Core Diameter
- 3 in
- Width
- 2 in
- Length
- 100 m
- Metric Tape Width
- 48 mm
- Tape Roll Diameter
- 4.7 in
- Imperial Tape Width
- 2 in
- Imperial Tape Length
- 110 yd
- Metric Tape Length
- 100 m
Description
Clear, Tape Adhesive Acrylic, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 25 lb/in, Tape Thickness 2 mil, Imperial Tape Length 110 yd, Imperial Tape Width 2 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Acrylic Packing Tape, Message Not Applicable, Package Configuration Carton, Series 311+, Shelf Life 18 mo, ASTM D3330, Tape Adhesive Strength 38 oz/in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.