Shop SCOTCH
See all product information
Create Account
Packing Tape, 2.4 mil Thick, 1.88 in W x 38.2 yd L, 3 in Core Dia., Clear
- Mfr # 3650-RD-OS
- Zoro # G813762222
product price:Â
$
13.19
/ea
Key Features
Tape Application
Hand
Tape Color
Clear
Tape Thickness
2.4 mil
Max. Tape Performance Temp.
160 Degrees F
Tape Core Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3650-RD-OS
- Zoro #
- G813762222
- UPC #
- 51131645974
- Country of Origin
- United States
- Tape Application
- Hand
- Tape Color
- Clear
- Item
- Packing Tape
- Max. Tape Performance Temp.
- 160 Degrees F
- Material
- Acrylic (Adhesive), Polypropylene (Backing)
- Message
- No Message
- Tape Adhesive
- Acrylic
- Tape Backing Material
- Polypropylene
- Series
- 3650
Dimensions
- Tape Thickness
- 2.4 mil
- Tape Core Diameter
- 3 in
- Width
- 1.9 in
- Length
- 38.2 yd
Description
For the memories you want to keep for a long time and for documents that must be kept safe. Put Scotch long-lasting storage packaging tape on the job to seal boxes in storage. Designed for lasting protection, this tape creates a durable seal with its long-lasting adhesive. This tough tape is clear to the core, UV-resistant and stays sealed even in extreme temperatures -25 to 160 deg F. The included refillable dispenser has fallback tabs to ensure the tape won't fall back on the roll. Scotch long-lasting storage packaging tape withstands extreme conditions and stands guard for lasting protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.