Shop SCOTCH
See all product information
Create Account
Packing Tape, 3.1 mil Thick, 1.9 in W x 54.6 yd L, 3 in Core Dia., Clear
- Mfr # 3950-RD-12WC
- Zoro # G522914219
product price:Â
$
17.45
/ea
Key Features
Tape Backing Material
Polypropylene
Width
1.9 in
Length
54.6 yd
Tape Adhesive
Synthetic Rubber
Tape Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3950-RD-12WC
- Zoro #
- G522914219
- UPC #
- 638060855010
- Country of Origin
- United States
- Tape Backing Material
- Polypropylene
- Tape Adhesive
- Synthetic Rubber
- Tape Color
- Clear
- Tape Tensile Strength
- 34 lb/in
- Material
- Polypropylene, Rubber
- Item
- Packing Tape
- Max. Tape Performance Temp.
- 120 Degrees F
- Message
- No Message
- Series
- 3950
- Includes
- Refillable Dispenser
Dimensions
- Width
- 1.9 in
- Length
- 54.6 yd
- Tape Thickness
- 3.1 mil
- Tape Core Diameter
- 3 in
Description
Scotch Box Lock packaging tape sticks instantly to any box. It has the power of extreme grip to ensure boxes stay securely sealed, even during rough handling. Its new advanced adhesive creates a secure seal over box edges and its thickness and durability reduces splitting and tearing and makes it easier to find the start of the roll. This tape can be used to seal any type of box, including harder-to-stick to 100% recycled boxes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.