Shop SCOTCH
See all product information
Create Account
Packing Tape, 48 mm W x 50 m L, Clear
- Mfr # 3710-6/3710
- Zoro # G108276816
product price:Â
$
16.15
/ea
Key Features
Material
Polypropylene
Tape Color
Clear
Width
48 mm
Length
50 m
Tape Backing Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3710-6/3710
- Zoro #
- G108276816
- UPC #
- 51141922287
- Country of Origin
- United States
- Material
- Polypropylene
- Item
- Packing Tape
- Tape Color
- Clear
- Tape Backing Material
- Polypropylene
- Series
- 3710
Dimensions
- Width
- 48 mm
- Length
- 50 m
Description
Scotch Tape 3710 is a generalpurpose packaging tape used for box sealing, splicing, recouperage and other packaging applications This product has a conformable backing and a consistent pressure sensitive hot melt adhesive system This time proven construction assures a reliable performance in a range of environments and applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.