Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Painters Masking Tape, 1 in., Blue, PK6

  • Mfr # 209024EVP

  • Zoro # G4072559


product price: $30.69
/pk 6, $5.12/ea

Key Features

Color
Blue
Width
0.94"
Material
Crepe Paper
Tensile Strength
27 lb/in
Length
60 yds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209024EVP
Zoro #
G4072559
UPC #
051141318875
Country of Origin
United States

Dimensions

Width
0.94"
Length
60 yds
Thickness
5 mil
Size
0.94" x 60 yds

Details

Color
Blue
Item
Painters Masking Tape,1 in.,Blue,PK6
Material
Crepe Paper
Tensile Strength
27 lb/in
Number of Adhesive Sides
1
Weight
1.865 lbs
Tape Type
Painter's Tape
Tape Adhesive Format
Single-Sided

Description

ScotchBlue Original Painter's Tape is the tape that DIY painter's and pros have loved for more than 30 years. Whether you're protecting your wood trim, painted walls, tile floor, or glass windows, this versatile multi-surface tape can stay on surfaces for up to 14 days and then be removed easily without leaving any sticky residue behind. Help protect your surfaces while bringing your creative vision to life with the help of ScotchBlue Original Painter's Tape. For great paint results make sure the surface is clean, dry and dust-free so that the tape sticks properly. Next, apply the tape onto the surface while pressing down firmly as you go. And lastly, let the tape set for about 30 to 60 minutes before painting. Wait until the paint is dry to the touch before removing the tape. Lift the tape up by slowly pulling it back on itself, then removing at a 45-degree angle.
  • • Designed for use on multiple surfaces such as smooth or lightly textured walls, trim, baseboards, tile, and glass.
  • • 14-day interior and exterior clean removal leaves behind no damage or sticky residue.
  • • Medium adhesive level.
  • • UV and sunlight resistant.
  • • Made from renewable resources with solvent-free adhesive.
  • • Tape made in a zero-landfill site certified for energy management (ISO 50001 certified).
  • • Wait until the paint is dry to the touch before removing the tape then lift the tape up by slowly pulling it back on itself, then removing at a 45-degree angle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.