Zoro Homepage

Painters Plastic Plus, 12 ft. x 400 ft.

  • Mfr # MFB-12

  • Zoro # G1757399


product price: $25.15
/ea

Key Features

Shape
Roll
Length
400 ft.
Width
12 ft.
Tensile Strength
22 lb./in.
Thickness
0.31 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFB-12
Zoro #
G1757399
UPC #
00051141903873
Country of Origin
United States

Dimensions

Length
400 ft.
Width
12 ft.
Thickness
0.31 mil

Details

Item
Painters Plastic Plus,12 ft. x 400 ft.
Shape
Roll
Tensile Strength
22 lb./in.

Description

Painters Plastic Plus,12 ft. x 400 ft.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.