Painter's Tape, 60 yd L x 0.9 in W, 5.4 mil Thick, Acrylic Adhesive, Crepe Paper Backing

  • Mfr # 7100185210

  • Zoro # G421835646


product price:  $6.15
/ea
Sold in multiples of 24 for $147.60

Key Features

Color
Blue
Adhesive Material
Acrylic
Tape Thickness
5.4 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7100185210
Zoro #
G421835646
UPC #
051115036811
Country of Origin
United States

Dimensions

Tape Thickness
5.4 mil

Details

Color
Blue
Adhesive Material
Acrylic

Description

Scotch painter masking tape 60 yd length, 1 in w, 5.4 mm thickness, blue, acrylic adhesive, crepe paper backing, 23 in-oz adhesion strength, 27 in-lb tensile strength, 200 degreesF maximum operating, removability 14 days clean removal.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.