Zoro Homepage

Painter's Tape, Multi Surface, 0.94"x60 Yds, 6/PK, Blue PK

  • Mfr # MMM209024EP6

  • Zoro # G601826082


product price: $33.35
/pk 6, $5.56/ea

Key Features

Tape Length
60 yd
Tape Color
Blue
Type
Masking Tape
Material
Paper
Tensile Strength
28 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM209024EP6
Zoro #
G601826082
UPC #
51141318875
Country of Origin
United States

Dimensions

Tape Length
60 yd

Details

Item
Multi-Surface Painter's Tape
Tape Color
Blue
Type
Masking Tape
Material
Paper
Tensile Strength
28 lb/in

Description

ScotchBlue Painter's Tape Original Multi-Surface removes cleanly for up to 14 days and does not cause surface damage, even when exposed to direct sunlight. The medium-adhesion tape delivers sharp paint lines and can be used on a variety of surfaces, such as walls, trim, glass and metal. It easily conforms and sticks to the surface with consistent surface contact and secure holding power. The adhesive-transfer resistance from the acrylic adhesive, increased light and ultraviolet stability mean the tape stays intact when removed to reduce labor and rework. Solvent-resistance and moisture-resistance resist paint bleed-through, and adhesive doesn't soften or transfer when tape is wet. The tape is easy to tear and use with a smooth unwind.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.