Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Painter's Tape, Crepe Paper, Blue, 60 yd L, PK18

  • Mfr # 2090

  • Zoro # G5985697


product price: $159.99
/pk 18, $8.89/ea
Free Shipping & Returns

Key Features

Series
2090
Tape Thickness
5.4 mil
Tape Backing Material
Crepe Paper
Clean Removal Time
14 day
Tape Tensile Strength
27 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2090
Zoro #
G5985697
UPC #
00051115036835
Country of Origin
United States

Dimensions

Tape Thickness
5.4 mil
Metric Tape Width
48 mm
Imperial Tape Length
60 yd
Imperial Tape Width
1.9 in
Metric Tape Length
55 m

Details

Series
2090
Item
Painter's Tape
Tape Backing Material
Crepe Paper
Clean Removal Time
14 day
Tape Tensile Strength
27 lb/in
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Tape Elongation
6 %
Tape Color
Blue
Tape Sub-Type
Multi-Surface Painter's Tape
Tape Resistance Properties
Moisture-Resistant, UV-Resistant
Temperature Range
Up to 122 Degrees F
Tape Adhesive Material
Acrylic
Tape Type
Painter's Tape
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Paper
Maximum Tape Performance Temperature
122 Degrees F
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Sub-Brand
Scotch-Blue
Tape Brand
3M(TM)
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse
Environment
Indoor/Outdoor
Product Form
Continuous Roll
Adhesion to Steel
12 oz/in
Specifications Met
ASTM

Description

Adhesion to Steel 12 oz/in, Tape Brand 3M(TM), Clean Removal Time 2 wk, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 122 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 2090, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.