Zoro Homepage

Painter'sTape, PE, Prp, 60ydL, PK24

  • Mfr # 2080-24EC

  • Zoro # G5986449


product price: $159.99
/pk 24, $6.67/ea
Free Shipping & Returns

Key Features

Series
2080
Tape Thickness
3.8 mil
Tape Tensile Strength
22 lb/in
Tape Backing Material
Polyethylene Coated Paper
Tape Elongation
7 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2080-24EC
Zoro #
G5986449
UPC #
00051131797482
Country of Origin
United States

Dimensions

Tape Thickness
3.8 mil
Imperial Tape Length
60 yd
Imperial Tape Width
0.9 in
Metric Tape Width
24 mm
Metric Tape Length
55 m

Description

Tape Brand 3M(TM), Clean Removal Time 2 mo, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Warehouse, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 15/16 in, Maximum Tape Performance Temperature 122 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 2080, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Acrylic, Tape Backing Material Polyethylene Coated Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.