Zoro Homepage

PAINTRS TAPE PURPLE1.88 IN.

  • Mfr # 2080-48EC

  • Zoro # G616066534


product price: $17.39
/ea

Key Features

Material
Plastic/Foam
Tape Length
60 yd
Tape Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2080-48EC
Zoro #
G616066534
UPC #
51131797505
Country of Origin
United States

Dimensions

Tape Length
60 yd
Tape Width
4 in

Details

Item
Painter's Tape
Material
Plastic/Foam

Description

Scotch 1.88 in. W X 60 yd L Purple Medium Strength Painter's Tape 1 pk


  • Scotch Delicate Surface Painters Tape is great for surfaces that require a little extra care such as wood floors, wallpaper, cabinets, painted drywall and freshly painted walls.
  • Whether you're protecting your hardwood floors from paint splatter or going a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.