Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14
Zoro #
G2813815
UPC #
051131939097
Country of Origin
United States
Dimensions
Cutting Length
1 in
Width
3 3/4 in
Length
1 in
Height
7 3/4 in
Length (Straight Wireway)
1 in
Details
Item
Portable Paper Cutter
Sheet Capacity
6
Blade Material
Stainless steel
Base Material
ABS Plastic with rubber elastomer
Description
Portable Paper Cutter, 6 Sheet Capacity, Cutting Length 1 in, Height 7 3/4 in, Length 1 in, Width 3 3/4 in, Blade Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.