Zoro Homepage

Paper Packaging Tape, PK 8, Kraft, 8 PK

  • Mfr # 7850-23-8GC

  • Zoro # G315780304


product price: $35.69
/pk 8, $4.46/ea

Key Features

Series
7850
Tape Color
Kraft
Recycled Cardboard Capable
Recycled Cardboard Capable
Package Configuration
Box
Imperial Tape Length
25 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7850-23-8GC
Zoro #
G315780304
UPC #
00076308410247
Country of Origin
United States

Dimensions

Imperial Tape Length
25 yd
Metric Tape Length
22.8 m
Imperial Tape Width
1 7/8 in
Metric Tape Width
48 mm
Tape Width
1.88 in
Tape Length
25 yd

Details

Series
7850
Item
Paper Packaging Tape, PK 8
Tape Color
Kraft
Recycled Cardboard Capable
Recycled Cardboard Capable
Package Configuration
Box
Tape Application
Hand

Description

Paper Packaging Tape, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.