Zoro Homepage

Paper Tape 200 Tan, 48 mm x 55 m 4.4 mil, 24 per case Bulk

  • Mfr # 200

  • Zoro # G507387595


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Performance Temp.
cold to 0 deg F or heat to 220 deg F
Length
450 in
Width
34 in
Tape Color
Black
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200
Zoro #
G507387595
UPC #
21200019647
Country of Origin
United States

Dimensions

Length
450 in
Width
34 in

Details

Performance Temp.
cold to 0 deg F or heat to 220 deg F
Tape Color
Black
Color
Black

Description

Vinyl electrical tape, black, 7 mil thick with PVC backing, provides protective jacketing for highvoltage cables and wire harnesses and primary electrical insulation for splices up to 600 V Abrasion, corrosion and UVresistant, resists alkalis and acids and is flameretardant Allweather performance in cold to 0 deg F or heat to 220 deg F UL listed and CSA Certified

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.