Zoro Homepage

Paper Tape, 3/4in x 600in, White, 2PK

  • Mfr # 814-2P-SR

  • Zoro # G016148274


product price: $8.55
/pk 2, $4.28/ea

Key Features

Tape Width
3/4 in
Tape Length
600 in
Tape Color
White
Tape Backing Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814-2P-SR
Zoro #
G016148274
UPC #
-
Country of Origin
China

Dimensions

Tape Width
3/4 in
Tape Length
600 in

Details

Tape Color
White
Tape Backing Material
Paper
Item
Transparent Tape

Description

From the brand that brought you the original scotch tape comes our first-ever see-through paper tape. Scotch Paper Tape is a translucent, paper-based tape that still helps you get the job done right. For any home looking to use more paper-based products, turn to Scotch Paper Tape for your favorite tape projects like labeling, light hanging, repairing, decorating, and more!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.