Performance Packaging Tape, PK6
Mfr # 3750-6
Zoro # G4072306
product price: $36.45
/pk 6, $6.08/eaSold in multiples of 6 for $218.70
Key Features
Tape Backing Material
Plastic
Tape Thickness
3.1 mil
Tape Width
1.88 in
Tape Length
54.6 yds
Tape Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3750-6
Zoro #
G4072306
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
3.1 mil
Tape Width
1.88 in
Tape Length
54.6 yds
Tape Core Diameter
3 in
Thickness
3.1 mil
Length
50m
Width
48mm
Size
1.88" x 54.6 yds
Details
Item
Acrylic Packing Tape
Tape Backing Material
Plastic
Tape Color
Clear
Tensile Strength
Not Specified
Color
Clear
Shape
Continuous Roll
Material
Hot Melt (Adhesive)
Standards
Meets U.S. Postal Regulations
Adhesive Material
Hot Melt Synthetic Rubber
Retroreflective Grade
Heavy-Duty
Finish
Gloss
Description
Mailroom professionals need the super strong, reliable seal of Scotch® Commercial Grade Shipping Packaging Tape. Heavy duty, hot melt, solvent free adhesive combined with polypropylene backing keeps out moisture, dust and dirt and assures reliable closures. Designed for industrial use, one strip at a time instead of many layers seals your package securely. Resistance to splitting and slivering saves time, while a release coating makes unwind easy. Tough jobs demand the right tools. For packaging boxes, Scotch® Commercial Grade Shipping Packaging Tape is the best tool for jobs that demand heavy duty performance.
- • Commercial grade shipping tape with excellent holding power for heavy duty packaging and shipping.
- • Strong, durable, solvent-free hot melt adhesive seals and protects.
- • For tough, industrial use.
- • Provides excellent holding power for heavy-duty packaging and shipping.
- • Hot melt adhesive with 3.1 mil thickness.
- • Seals with one strip and keeps boxes closed.
- • Resists slivering, splitting and tearing.
- • Release coating makes unwind easy.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.