This item is Discontinued.

Scotch Permanent High-Density Foam Mounting Tape, Holds Up to 15 lbs, 1 x 125, White 314SMED

Permanent High-Density Foam Mounting Tape, Holds Up to 15 lbs, 1 x 125, White (Discontinued)

  • Mfr # 314SMED
  • Zoro # G222770757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314SMED
Zoro #
G222770757
UPC #
051141253817
Country of Origin
United States

Description

Scotch Indoor Double-Sided Mounting Tape is ideal for painted surfaces and allows you to quickly and easily beautify and organize your space. Whether you're creating a gallery wall or affixing the family chore chart, this permanent double-sided foam tape delivers a strong bond every time because of its 3M industrial strength adhesive. Your work is up and ready to admire in 30 seconds flatno nails or hammer needed. Never let how you're going to hang it get in the way of your creativity with the powerful adhesion of Scotch Indoor Double-Sided Mounting Tape. Ideal for painted surfaces. Intended for indoor use; delivers a strong, permanent bond on contact. Features 3M industrial strength adhesive. Designed for use on painted drywall, finished wood, metal, acrylic, tile and glass. Application temperature 50 DegF to 100 DegF. Easy-to-apply design with no mess or tools. Use instead of nails and screws. Ensure your surface is smooth, clean and dry for the best bond.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.