Shop SCOTCH
See all product information
Create Account
Poly BubbleMailer 8974, 9.5", PK100
- Mfr # 8974
- Zoro # G5982370
product price:Â
$
99.85
/pk of 100, $1.00/ea
Key Features
Height
13 1/2 in
Bubble Roll Type
Mailer
Width
9 1/2 in
Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8974
- Zoro #
- G5982370
- UPC #
- 00051131835726
- Country of Origin
- United States
Dimensions
- Height
- 13 1/2 in
- Width
- 9 1/2 in
Details
- Item
- Smart Mailer
- Bubble Roll Type
- Mailer
- Material
- Polyethylene
Description
Scotch Poly BubbleMailer 8974,9.5 In.,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.