Zoro Homepage

Post-it Tabs 2 in. W X 1.5 in. L Assorted Sticky Filing Tabs 4 pad

  • Mfr # 686F-1

  • Zoro # G106439657


product price: $8.19
/ea

Key Features

Color
Yellow
Features
Writable
Tab Height
1.50"
Tab Style
Write-on
Tab Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
686F-1
Zoro #
G106439657
UPC #
21200506727
Country of Origin
China

Dimensions

Tab Height
1.50"
Tab Width
2"

Details

Item
File Tab
Color
Yellow
Features
Writable
Tab Style
Write-on
Adhesive Type
Removable

Description

Post-it Tabs in 2 inch size create necessary order by easily organizing file folders. Lined color bars give you flexibility to organize by color. They are durable, you can write on them and reposition as needed. They are also great for planners, notebooks and file folders. They stick securely and remove cleanly.


  • • Post-it tabs create order
  • • Easily organize binders into sections
  • • Primary colors give you flexibility to organize by color
  • • Durable, writable, repositionable
  • • Also great for planners, notebooks and file folders
  • • Sticks securely, removes cleanly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.