Zoro Homepage

Pouch, Laminate, Bus Card, PK25

  • Mfr # LS851G

  • Zoro # G5024820


product price: $18.25
/pk 25, $0.73/ea

Key Features

Type
Business Card
Roll Size
3.88 in x 2.44 in
Length
2.44"
Width
3.88"
Thickness
9.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS851G
Zoro #
G5024820
UPC #
-
Country of Origin
Denmark

Dimensions

Roll Size
3.88 in x 2.44 in
Length
2.44"
Width
3.88"
Thickness
9.5 mil
Overall Length
2 1/2 in
Overall Width
3 7/8 in
Size
3.88 x 2.44

Details

Item
Laminating Pouch
Type
Business Card
For Use With
Cold Lamination
Finish
Gloss
Application
Business Card
Color
Clear
Weight
0.155 lbs
Supply Format
Pouch
Product Type
Laminating Pouch
Lamination Type
Cold

Description

Laminating Pouch, Gloss Finish, Thickness 9.5 mil, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.