Zoro Homepage

Pouch, Thermal, 5mm, Clear, PK100

  • Mfr # TP5851100

  • Zoro # G5024376


product price: $1.85
/pk 100, $0.02/ea
Sold in multiples of 5 for $9.25

Key Features

Type
Business Card
Roll Size
3.75 in x 2.38 in
Length
2.38"
Width
3.75"
Thickness
5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP5851100
Zoro #
G5024376
UPC #
-
Country of Origin
China

Dimensions

Roll Size
3.75 in x 2.38 in
Length
2.38"
Width
3.75"
Thickness
5 mil
Overall Width
3 3/4 in
Overall Length
2 3/8 in

Details

Item
Laminating Pouch
Type
Business Card
For Use With
Thermal Lamination
Finish
Gloss
Color
Clear
Supply Format
Pouch
Compatible Manufacturer Part Number
TL1306, TL901, TL902, TL906
Product Type
Laminating Pouch
Lamination Type
Hot

Description

Laminating Pouch, Gloss Finish, Thickness 5 mil, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.