Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PouchTpe827Cler/Ornge, 6nx8n, 8, PK8

  • Mfr # 827

  • Zoro # G3998132


product price: $615.99
/pk 8, $77.00/ea
Free Shipping & Returns

Key Features

Color
Clear, Orange
Features
Standard Message: Documents Enclosed; Backing Polypropylene Film; Keeps Packing List or Label On the Package for Safer Delivery and Alerts Recipient of Tampering; Second Images Are More Readable
Material
Pressure Sensitive Acrylic (Adhesive), BOPP (Backing)
Shape
Continuous Roll
Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827
Zoro #
G3998132
UPC #
00021200618444
Country of Origin
Canada

Dimensions

Length
8"
Thickness
2.5 mil
Width
6"

Details

Item
PouchTpe827Cler/Ornge,6nx8n,8,PK8
Color
Clear, Orange
Features
Standard Message: Documents Enclosed; Backing Polypropylene Film; Keeps Packing List or Label On the Package for Safer Delivery and Alerts Recipient of Tampering; Second Images Are More Readable
Material
Pressure Sensitive Acrylic (Adhesive), BOPP (Backing)
Shape
Continuous Roll
Tensile Strength
Longitudinal 30 lb./in.; Transverse 60 lb./in.
Adhesion Strength
50 oz./in.

Description

PouchTpe827Cler/Ornge,6nx8n,8,PK8, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.