Precision Bent 8" Scissor, PK36
- Mfr # 1448B
- Zoro # G5975020
product price:Â
$
163.99
/pk of 36, $4.56/ea
Free Shipping & Returns
Key Features
Overall Length
6"/7"/8"
Blade Material
Stainless Steel
Handle Style
Bent, Soft Comfort Grip
Features
Precision Sharpened Stainless Steel Blades for Smooth Cutting Action, Ergonomic Design for Comfort, Soft Comfort Grip Handle Designed for Left- or Right-Handed Use
Primary Application
Fabrics, Crafts and Cardstock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1448B
- Zoro #
- G5975020
- UPC #
- 00051141253374
- Country of Origin
- China
Dimensions
- Overall Length
- 6"/7"/8"
Details
- Blade Material
- Stainless Steel
- Handle Style
- Bent, Soft Comfort Grip
- Item
- Precision Bent Scissor
- Features
- Precision Sharpened Stainless Steel Blades for Smooth Cutting Action, Ergonomic Design for Comfort, Soft Comfort Grip Handle Designed for Left- or Right-Handed Use
- Primary Application
- Fabrics, Crafts and Cardstock
Description
Scotch Precision Bent 8 In. Scissor ,PK36, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.