Zoro Homepage

Precision Ultra Edge 8" Scissors, B, PK36

  • Mfr # 1458TU-MIX

  • Zoro # G5978268


product price: $230.99
/pk 36, $6.42/ea
Free Shipping & Returns

Key Features

Overall Length
6"/7"/8"
Blade Material
Titanium-Fused
Handle Style
Soft Comfort Grip
Features
Soft Comfort Grip Handles, Durable Brass and Stainless Steel Adjustable Pivot
Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1458TU-MIX
Zoro #
G5978268
UPC #
00053200019488
Country of Origin
China

Dimensions

Overall Length
6"/7"/8"
Length
8"

Details

Blade Material
Titanium-Fused
Handle Style
Soft Comfort Grip
Item
Precision Ultra Edge Titanium Scissor
Features
Soft Comfort Grip Handles, Durable Brass and Stainless Steel Adjustable Pivot
Primary Application
Fabrics, Heavyweight Paper and Photos

Description

Precision Ultra Edge 8 In. Scissors,B,PK36, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.