Premium Grade Tape, 66 ft L x 3/4 in W, 8.5 mil Thick, rubber Adhesive, PVC Backing, Black
Mfr # 7000006092
Zoro # G916314779
product price: $16.65
/ea
Sold in multiples of 100 for $1,665.00
Key Features
Performance Temp.
0º to 221 °F (-18º to 105 °C)
Tape Color
Black
Width
0.75 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000006092
Zoro #
G916314779
UPC #
54007061434
Country of Origin
United States
Dimensions
Width
0.75 in
Details
Performance Temp.
0º to 221 °F (-18º to 105 °C)
Tape Color
Black
Color
Black
Description
Scotch premium grade electrical tape 66 ft L, 3/4 in W, 8.5 mm thickness, black, rubber adhesive, PVC backing, 600 VAC, 20 in-lb tensile strength, 200 DegF maximum operating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.