Shop SCOTCH
See all product information
Create Account
Premium Grade Tape, 76 ft L x 3/4 in W, 7 mil Thick, PVC, rubber Adhesive, Black
- Mfr # 7100201470
- Zoro # G021835015
product price:Â
$
14.29
/ea
Sold in multiples of 100 for
$1,429.00
Key Features
Standards
CSA Certified, IEC 60454-3-1-7/F-PVC P/90, UL Listed, VDE Marks License
Tape Thickness
7 mil
Tape Color
Black
Tape Backing Material
PVC
Max. Tape Performance Temp.
221 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100201470
- Zoro #
- G021835015
- UPC #
- 054007061328
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 7 mil
- Tape Core Diameter
- 1 in
Details
- Standards
- CSA Certified, IEC 60454-3-1-7/F-PVC P/90, UL Listed, VDE Marks License
- Tape Color
- Black
- Tape Backing Material
- PVC
- Max. Tape Performance Temp.
- 221 Degrees F
- Type
- Premium Professional-Grade
- Tape Adhesive Strength
- 60 in-oz
- Min. Tape Performance Temp.
- 0 Degrees F
- Material
- Rubber
Description
Scotch super 33+ premium grade electrical tape 66 ft L, 3/4 in w, 7 mm thickness, PVC, black, rubber adhesive, 28 in-oz adhesion strength, 600 VAC, 1150 v/mil dielectric strength, 15 in-lb tensile strength, 221 degreesF maximum operating, 32 degreesF minimum operating.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.