
Printed Message Box Sealing Tape, PK 36
Mfr # 3775
Zoro # G315780328
product price: $633.99
/pk 36, $17.61/ea
Free Shipping & Returns
Key Features
Tape Color
White
Tape Tensile Strength
35 lb/in
Max. Tape Performance Temp.
32 Degrees F
Standards
FDA Approved
Tape Adhesive
Hot Melt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3775
Zoro #
G315780328
UPC #
00021200724589
Country of Origin
United States
Dimensions
Tape Thickness
1.8 mil
Tape Core Diameter
3 in
Metric Tape Length
100 m
Metric Tape Width
48 mm
Imperial Tape Width
1 7/8 in
Imperial Tape Length
109 3/8 yd
Details
Tape Color
White
Tape Tensile Strength
35 lb/in
Max. Tape Performance Temp.
32 Degrees F
Standards
FDA Approved
Tape Adhesive
Hot Melt
Tape Backing Material
Polypropylene Film
Tape Adhesive Strength
43.7 oz/in
Series
3775
Item
Printed Message Box Sealing Tape, PK 36
Tape Application
Hand
Message
Printed
Recycled Cardboard Capable
Recycled Cardboard Capable
Package Configuration
Case
Shelf Life
18 mo
Description
Printed Message Box Sealing Tape, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.