Zoro Homepage
This item is Discontinued.
Scotch Pro 12.5 in. Laminator, Four Rollers, 12.3 in. Max Document Width, 6 mil Max Document Thickness TL1306

Pro 12.5 in. Laminator, Four Rollers, 12.3 in. Max Document Width, 6 mil Max Document Thickness (Discontinued)

  • Mfr # TL1306
  • Zoro # G305674705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL1306
Zoro #
G305674705
UPC #
51141959757
Country of Origin
China

Dimensions

Max. Document Width
19.75"
Height
4"
Length
6 mil

Details

Item
Laminators
Lamination
18" per min
Warm-Up Time
1 min
For Use With
3 to 6 Mil Pouches
Voltage
120 V

Description

Create professional, high quality, laminated documents. For use with thermal laminating pouches up to 12.3" wide, including menu size, legal size, letter size and business card size. Thermal pouches 3 to 6 mil thick. Premium design includes easy-to-use LED touch controls and light that turns on when machine is ready. Includes hidden built-in cord storage and foldable input tray.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.