Shop SCOTCH
See all product information
Create Account
Protective Wrap, 30 ft, Brown, Roll
- Mfr # PCW-1230
- Zoro # G708230393
product price:Â
$
5.29
/ea
Sold in multiples of 6 for
$31.74
Key Features
Color
Brown
Roll Width
12 in
Roll Length
30 ft
Recycling Information
100%
Material
Recycled Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCW-1230
- Zoro #
- G708230393
- UPC #
- 00068060464699
- Country of Origin
- United States
Dimensions
- Roll Width
- 12 in
- Roll Length
- 30 ft
- Sheet Length
- 30 ft
- Sheet Width
- 12 in
Details
- Item
- Protective Wrap
- Color
- Brown
- Recycling Information
- 100%
- Material
- Recycled Paper
- Packing Paper Form
- Roll
- Roll Weight
- 3/4 lb
- Recycled Material Construction
- Recycled Paper
- Wire Color
- Brown
Description
Protective Wrap, 30 ft, Brown, Roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.