Zoro Homepage

Reclosable Fastener, 10 ft, 1" W, 2 PK

  • Mfr # RF6761

  • Zoro # G5986893


product price: $68.45
/pk 2, $34.23/ea
Sold in multiples of 4 for $273.80

Key Features

Hook and Loop Type
Hook-and-Loop
Width
1"
Length
10 ft
Hook and Loop Shape
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF6761
Zoro #
G5986893
UPC #
00051141379005
Country of Origin
United States

Dimensions

Width
1"
Length
10 ft

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook-and-Loop
Hook and Loop Shape
Roll

Description

Extreme Fasteners RF6760,1 In.x10ft (4,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.