Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in W, Clear, 24 PK

  • Mfr # RFD7020

  • Zoro # G5987447


product price: $58.55
/pk 24, $2.44/ea

Key Features

Hook and Loop Type
Self-Mating
Adhesive Type
Acrylic Adhesive
Backing Material
Polypropylene
Width
1 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFD7020
Zoro #
G5987447
UPC #
00051141981819
Country of Origin
United States

Dimensions

Width
1 in
Length
1 in

Details

Item
Reclosable Fastener Shape
Hook and Loop Type
Self-Mating
Adhesive Type
Acrylic Adhesive
Backing Material
Polypropylene
Hook and Loop Shape
Square
Color
Clear

Description

Extreme Fasteners RFD7020,1 In.x1 In. (2,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.