Zoro Homepage

Removable Clear Mounting Squares, PK35

  • Mfr # 859

  • Zoro # G4094417


product price: $3.99
/pk 35, $0.11/ea
Sold in multiples of 2 for $7.98

Key Features

Tape Width
0.69"
Tape Length
0.69"
Mounting
Adhesive
Width
0.69"
Holds
Up to 0.33 lb (2 Tabs)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
859
Zoro #
G4094417
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
0.69"
Tape Length
0.69"
Width
0.69"
Length
0.69"

Details

Item
Removable Clear Mounting Squares,PK35
Mounting
Adhesive
Holds
Up to 0.33 lb (2 Tabs)
Color
Clear
Weight
0.043 lbs
Number of Adhesive Sides
2
Adhesive Properties
Removable
Tape Color
Clear

Description

Removable Clear Mounting Squares,PK35, Package Quantity 35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.