Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restickable Mounting Tabs, Clear, 18PK

  • Mfr # MMMR100

  • Zoro # G207201955


product price: $3.79
/pk 18, $0.21/ea
Sold in multiples of 3 for $11.37

Key Features

Tape Color
Clear
Tape Tensile Strength
1 lb
Tape Length
1"
Tape Width
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMMR100
Zoro #
G207201955
UPC #
51141910574
Country of Origin
United States

Dimensions

Tape Length
1"
Tape Width
1"

Details

Item
Restickable Mounting Tabs
Tape Color
Clear
Tape Tensile Strength
1 lb

Description

Scotch Restickable Mounting Tabs 1 Width x 1 Length Reusable, Photosafe, Removable 18 Pack Clear Scotch Reusable Tabs are designed for lightweight mounting Removable adhesive allows you to reuse it again and again Simply peel the liner on both sides Audible snap indicates they are closed Use these precut squares of clear adhesive to mount photos, posters, artwork or papers on walls, office cabinets, refrigerators, windows and more Photosafe tabs remove cleanly and are UVre

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.