
Rough Surface Extra Strength Painter's Tape, 3" Core, 1.41" x 60.1 yds, Green
Mfr # 206036AP
Zoro # G903448760
product price: $10.15
/eaKey Features
Color
Green
Thickness
6.6 mil
Width
1.41"
Tensile Strength
22 lb/in
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206036AP
Zoro #
G903448760
UPC #
21200711336
Country of Origin
United States
Dimensions
Thickness
6.6 mil
Width
1.41"
Length
60.1 yds
Size
1.41" x 60.1 yds
Details
Color
Green
Tensile Strength
22 lb/in
Material
Paper
Weight
0.59 lbs
Description
Very strong adhesive designed for performance on the toughest surfaces. Use on brick, concrete, stucco, or rough wood for the protection you need to get the job done. Recommended for use with or on lacquer coatings. Holds to surfaces for up to five days and then removes easily without leaving any sticky residue behind.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.