
Safety Glasses, Anti-fog, Clear Lens, Black Frame
Mfr # 47070H1-DC
Zoro # G706434212
product price: $19.79
/eaKey Features
Lens Color
Clear
Frame Color
Black
Lens Coating
Anti-fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47070H1-DC
Zoro #
G706434212
UPC #
51125003995
Country of Origin
China
Details
Item
Safety Glasses
Lens Color
Clear
Frame Color
Black
Lens Coating
Anti-fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Description
3M performance safety eyewear features a lightweight multi-purpose design with clean and classic styling. Designed with clear lenses, ideal for indoor use and or outdoors when glare is not a factor, great for color recognition and excellent UV protection. Designed with soft-touch nose and ear pieces for long-lasting comfort.
- • Anti-fog, scratch-resistant lenses help keep vision clear
- • Soft-touch nose and earpieces enhance comfort
- • Lightweight, durable design for comfort and lasting wear
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.